PLIERS DIAGONAL CUTTER TITANIUM 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PLIERS DIAGONAL CUTTER TITANIUM 6IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPD6TT
  • Mfr. Model # PD6TT
  • UNSPSC # 27112142
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Product Details

Titanium side cutters are 6 inches long.

Technical Specs

  • Item Side Cutters
  • Overall Length 6"
  • Features Highly Corrosion Resistant
  • Material Titanium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list