Skip Content
PLIERS DIAGONAL CUTTER BE/CU 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIERS DIAGONAL CUTTER BE/CU 6IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPD6NS
  • Mfr. Model # PD6NS
  • UNSPSC # 27112145
  • CATALOGUE PAGE # 202
  • Shipping Weight 0.4 lbs

Product Details

Beryllium copper diagonal pliers, 6 inches in size.

Technical Specs

  • Item Diagonal Pliers
  • Overall Length 6"
  • Features Drop Forged, Corrosion Resistant and Non Magnetic, Use in Potentially Combustible Environments Such As, Oil, Gas, Petrochemical and Transportation Industries
  • Material Beryllium Copper

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list