Skip Content
PLIERS DIAGONAL CUTTER 5 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

PLIERS DIAGONAL CUTTER 5 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1UKL1
  • Mfr. Model # 1UKL1
  • UNSPSC # 27112145
  • CATALOGUE PAGE # 136
  • Shipping Weight 0.4 lbs

Product Details

Diagonal pliers. 6 inch length.

Technical Specs

  • Handle Type Dipped
  • Material Drop Forged Steel
  • Item Insulated Diagonal Cutters
  • Overall Length 6"
  • Handle Colour Blue
  • Nose Type American
  • Standards ASME B107.23M
  • Spring Return No
  • Jaw Width 11/32"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Jaw Length 7/8"
  • Cut Flush
  • Voltage Rating 1000V
  • Insulated / Uninsulated Uninsulated
  • Wire Stripper No
  • ESD Safe No
  • Nonsparking No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list