PLIERS DIAGONAL CUT MIDGET 5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIERS DIAGONAL CUT MIDGET 5IN

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLND209-5C
  • Mfr. Model # D209-5C
  • UNSPSC # 27112114
  • CATALOGUE PAGE # 144
  • Shipping Weight 0.22 lbs

Product Details

5 inch midget pointed nose diagonal cutter. Sharp nose for working in confined areas. Widely used for trimming printed circuit boards. Specifically designed for tip cutting. Semi-flush cutting knives. With coil spring. Plastic-dipped handles.

Technical Specs

  • Handle Type Plastic-Dipped
  • Item Midget Diagonal-Cutting Pliers
  • Material Steel
  • Overall Length 5-1/16"
  • Spring Return Yes
  • Handle Colour Royal Blue
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Max. Jaw Opening Not Rated
  • Tip Width Not Rated
  • Cut Semi-Flush
  • Features Sharp Pointed Nose for Precise Tip Cutting and Trimming Printed Circuit Boards, Spring-loaded for Self-opening Action
  • Nose Type Pointed
  • Jaw Bend 0 Degrees
  • Jaw Length 11/16"
  • Jaw Width 9/16"
  • Insulated / Uninsulated Uninsulated

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list