Skip Content
PLIERS DIAGONAL CUT HI-LEV 6-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIERS DIAGONAL CUT HI-LEV 6-1/4IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPD6H
  • Mfr. Model # PD6H
  • UNSPSC # 27112142
  • CATALOGUE PAGE # 136
  • Shipping Weight 0.37 lbs

Product Details

High-leverage heavy-duty diagonal cutters. Chrome nickel steel drop forged induction hardened cutting edges provide 30% longer life then chrome vanadium. High-leverage provides greater cutting and gripping power then reg. Cutters. Ergonomic dual handles.

Technical Specs

  • Item Heavy Duty Diagonal Cutters
  • Overall Length 6-1/4"
  • Jaw Length 0.80"
  • Jaw Width 0.81"
  • Features Chrome Nickel Steel Drop Forged Induction Hardened Cutting Edges Provide 30% Longer Life then Chrome Vanadium, High-leverage Provides Greater Cutting and Gripping Power then Regular Cutters, Ergonomic Dual Molded Handles Provide Comfort and a More Positive Grip, Spring Loaded for Easier Operation
  • Handle Type Ergonomic Dual Molded
  • Material Drop Forged Chrome Nickel Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list