PLIERS DIAGONAL CUT 8-1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIERS DIAGONAL CUT 8-1/8IN

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLNJ228-8
  • Mfr. Model # J228-8
  • UNSPSC # 27112114
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Handle Type Journeyman
  • Item Diagonal Cutting Pliers
  • Max. Jaw Opening Not Rated
  • Tip Width Not Rated
  • Cut Standard
  • Features High-Leverage Design, Rivet is Closer to the Cutting Edge for 36% Greater Cutting Power Than Other Pliers Design, Combination Polished and Black-Oxide Finish
  • Material Steel
  • Cutting Capacity/Material Cuts ACSR, Screws, Nails and Most Hardened Wire
  • Overall Length 8-1/8"
  • Handle Colour Red, Black
  • Jaw Bend 0 Degrees
  • Nose Type Oval
  • Jaw Length 13/16"
  • Jaw Width 1-3/16"
  • Insulated / Uninsulated Uninsulated
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Voltage Rating Not Rated
  • Spring Return No
  • Nonsparking No
  • ESD Safe No
  • Wire Stripper No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list