PLIERS DIAGONAL CUT 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PLIERS DIAGONAL CUT 6IN

CHANNELLOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNL436
  • Mfr. Model # 436
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Handle Type Ergonomic
  • Item Diagonal Cutting Pliers
  • Voltage Rating 436
  • Cutting Capacity/Material 0.056-0.091" Piano, 0.047-0.091" Hard/Medium, 0.162" Soft Wire
  • Cut Flush
  • Features Cross Hatching Jaw
  • Material Steel
  • Nose Type Oval
  • Overall Length 6"
  • Handle Colour Blue
  • Jaw Bend 0 Degrees
  • Jaw Width 1-3/16"
  • Jaw Length 27/32"
  • Spring Return No
  • Insulated / Uninsulated Uninsulated
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No
  • ESD Safe No
  • Wire Stripper No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list