Skip Content
PLIERS DIAGONAL CUT 10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIERS DIAGONAL CUT 10IN

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT89-862
  • Mfr. Model # 89-862
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Handle Colour Yellow/Black
  • Handle Type Ergonomic
  • Item Diagonal Cutting Pliers
  • Features Lap Joint Design
  • Cut Flush
  • Material Steel
  • Voltage Rating Not Rated
  • Nose Type Angled
  • Overall Length 10"
  • Spring Return No
  • Jaw Bend 12.5 Degrees
  • Jaw Length 1"
  • Insulated / Uninsulated Uninsulated
  • Jaw Width 1-3/16"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No
  • ESD Safe No
  • Wire Stripper No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list