!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PLIERS DIAGONAL 7-1/2 7-1/2

PLIERS DIAGONAL 7-1/2 7-1/2

ARMSTRONG

PLIERS DIAGONAL 7-1/2 7-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLIERS DIAGONAL 7-1/2 7-1/2

PLIERS DIAGONAL 7-1/2 7-1/2

ARMSTRONG

https://catalogue.grainger.ca/2023?hybris=true
  • Item # ARM67-163
  • Mfr. Model # 67-163
  • UNSPSC # 27112142
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.56 lbs

Technical Specs

  • Item Diagonal Pliers
  • Jaw Length 1"
  • Voltage Rating Not Rated
  • Handle Colour Black/Blue
  • Overall Length 4-1/2"
  • Jaw Width 7/8"
  • Features Precision Machined Cutting Edges are Beveled for Close Cutting and Induction Hardened for Long-lasting Sharpness and Durability, Solid Flush Rivet for Smooth Action and No Handle Wobble When Cutting, Textured Black Over Blue Double Non-slip Dip Grips for Working Comfort, Manufactured From High Alloy Steel
  • Standards ASME B107.11M-2002

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list