PLIERS DIAGONAL 5-1/8 5-1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PLIERS DIAGONAL 5-1/8 5-1/8

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM67-159
  • Mfr. Model # 67-159
  • UNSPSC # 27112142
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.275 lbs

Technical Specs

  • Cut Flush
  • Handle Type Dipped
  • Voltage Rating Not Rated
  • Overall Length 5-1/2"
  • Item Precision Diagonal Cutters
  • Handle Colour Black/Blue
  • Nose Type Oval
  • Material Steel
  • Standards ASME B107.11M-2002
  • Jaw Width 11/16"
  • Spring Return No
  • Jaw Length 3/4"
  • Jaw Bend 0 Degrees
  • Nonsparking No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Insulated / Uninsulated Uninsulated
  • ESD Safe No
  • Wire Stripper No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list