PLIERS DIAGONAL 4-1/2 4-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIERS DIAGONAL 4-1/2 4-1/2

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM67-184
  • Mfr. Model # 67-184
  • UNSPSC # 27112142
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.115 lbs

Technical Specs

  • Features Precision Machined Cutting Edges are Beveled for Close Cutting and Induction Hardened for Long-lasting Sharpness and Durability, Solid Flush Rivet for Smooth Action and No Handle Wobble When Cutting, Textured Black Over Blue Double Non-slip Dip Grips for Working Comfort, Manufactured From High Alloy Steel
  • Handle Type Double Non-Slip Dip Grips
  • Item Diagonal Pliers
  • Material High Alloy Steel
  • Handle Colour Black, Blue
  • Overall Length 7-5/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list