PLIERS DIAGIONAL INSULATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PLIERS DIAGIONAL INSULATED

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX7008-160SBA
  • Mfr. Model # 7008-160SBA
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Product Details

The essential cutting tool for versatile use. High quality material and precise workmanship for long service life. Precision cutting edges for soft and hard wire. Clean cutting of thin copper wires, also at the cutting edge tips. Cutting edges additionally induction hardened, cutting edge hardness approx. 62 HRC. Narrow head style for use in confined areas. Vanadium electric steel- forged, oil-hardened.

Technical Specs

  • Features Precision Cutting, Clean Cutting At Cutting Edge Tips, Narrow Head Style For Use In Confined Areas
  • Handle Type Insulated
  • Material Chrome Vanadium Steel
  • Item Diagonal Cutters
  • Voltage Rating 1,000
  • Cutting Capacity/Material 5/32" Soft, 1/8" Med Hard, 5/64" Hard
  • Handle Colour Red/Yellow
  • Standards IEC 60900, DIN EC 60900
  • Max. Jaw Opening 0.95"
  • Overall Length 6-1/4"
  • Spring Return No
  • Nose Type Half Round
  • Jaw Length 1.38"
  • Jaw Width 1.00"
  • Tip Width 0.85"
  • Cut Beval
  • Jaw Bend 0 Degrees
  • Insulated / Uninsulated Insulated
  • ESD Safe No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No
  • Wire Stripper No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list