Skip Content
PLIERS DIAG TAPERED NOSE 6-1/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIERS DIAG TAPERED NOSE 6-1/16IN

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLND202-6
  • Mfr. Model # D202-6
  • UNSPSC # 27112114
  • CATALOGUE PAGE # 138
  • Shipping Weight 0.36 lbs

Product Details

6-1/16 inch standard diagonal cutter with tapered nose. Tapered nose and standard-bevel cutting knives. Plastic-dipped handle.

Technical Specs

  • Item Diagonal-Cutting Pliers
  • Cut Standard
  • Handle Type Plastic-Dipped
  • Material Tool Steel
  • Voltage Rating 1000 V
  • Handle Colour Red
  • Cutting Capacity/Material 6 Awg/copper, Soft, Medium, Hard and Piano Wire
  • Max. Jaw Opening 21/32"
  • Overall Length 6-1/8"
  • Standards ASTM F-1505-01, EN/IEC 60900, VDE 0682/Part 201, ISO 9001, Conform To NFPA70E and CSA-Z462, Meet OSHA's Definition Of Insulated Tools
  • Nose Type Tapered
  • Spring Return No
  • Jaw Bend 0 Degrees
  • Jaw Width 11/16"
  • Tip Width 13/32"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Jaw Length 13/16"
  • Features Easy Working in Confined Areas
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No
  • Wire Stripper No
  • ESD Safe No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list