Skip Content
PLIERS DIAG CUT MIDGET POINTED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

PLIERS DIAG CUT MIDGET POINTED

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLND230-4C
  • Mfr. Model # D230-4C
  • UNSPSC # 27112114
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Diagonal Cutter Pliers
  • Handle Colour Blue
  • Handle Type Dipped
  • Cutting Capacity/Material Nickel Ribbon Wire
  • Spring Return Yes
  • Nose Type Diagonal Cutting
  • Cut Flush
  • Material Tool Steel
  • Voltage Rating 1000V
  • Overall Length 4-1/4"
  • Jaw Bend 0 Degrees
  • Jaw Width 7/16"
  • Jaw Length 1/2"
  • Tip Width 1/32"
  • Insulated / Uninsulated Insulated
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No
  • ESD Safe No
  • Wire Stripper No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list