Skip Content
PLIERS DIAG CUT 7IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIERS DIAG CUT 7IN

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLND228-7
  • Mfr. Model # D228-7
  • UNSPSC # 27112114
  • CATALOGUE PAGE # 138
  • Shipping Weight 0.63 lbs

Product Details

7-inch high leverage diagonal pliers. High-leverage design provides a 36% greater mechanical cutting and gripping advantage than regular 7 in. and 8 in. heavy-duty diagonal cutter. Standard-bevel cutting knives. Plastic-dipped hand-form style handles.

Technical Specs

  • Handle Type Plastic-Dipped
  • Item Diagonal-Cutting Pliers
  • Cut Standard
  • Material Steel
  • Voltage Rating 1000 V
  • Cutting Capacity/Material Cuts ACSR, Screws, Nails and Most Hardened Wire
  • Handle Colour Red
  • Overall Length 7-1/8"
  • Standards ASME B107
  • Jaw Bend 0 Degrees
  • Spring Return No
  • Nose Type Oval
  • Jaw Width 1-3/16"
  • Jaw Length 13/16"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Max. Jaw Opening Not Rated
  • Tip Width Not Rated
  • Features High-Leverage Design. Rivet is Closer to the Cutting Edge for 36% Greater Cutting Power Than Other Pliers Design, Combination Polished and Black-Oxide Finish
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No
  • ESD Safe No
  • Wire Stripper No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list