Skip Content
PLIERS DIAG CUT 5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIERS DIAG CUT 5IN

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLND244-5C
  • Mfr. Model # D244-5C
  • UNSPSC # 27112114
  • CATALOGUE PAGE # 143
  • Shipping Weight 0.2 lbs

Product Details

Diagonal-cutting/pointed nose, narrow jaw plier. Narrow jaw and hinge for delicate work in tight areas. Sharp pointed-nose for precise tip cutting. Spring-loaded action for self-opening. 5 inches.

Technical Specs

  • Cut Flush
  • Handle Type Plastic-Dipped
  • Item Diagonal Cutting Pliers
  • Material Steel
  • Voltage Rating 1000 V
  • Handle Colour Royal Blue
  • Cutting Capacity/Material 4 AWG/Copper, Soft Hard and Piano Wire
  • Standards ASTM F-1505-01, EN/IEC 60900, VDE 0682/Part 201, ISO 9001, Conform To NFPA70E & CSA-Z462, Meet OSHA's Definition Of Insulated Tools
  • Overall Length 5-1/16"
  • Max. Jaw Opening Not Rated
  • Nose Type Sharp Pointed
  • Spring Return No
  • Jaw Length 11/16"
  • Jaw Bend 0 Degrees
  • Jaw Width 1/2"
  • Tip Width Not Rated
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Features Narrow Jaw and Hinge for Delicate Work in Tight Areas, Sharp Pointed Nose for Precise Tip Cutting, Spring-loaded Action for Self-opening
  • Insulated / Uninsulated Uninsulated
  • ESD Safe No
  • Nonsparking No
  • Wire Stripper No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list