Skip Content
PLIERS CUTTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PLIERS CUTTING

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLND2594C
  • Mfr. Model # D2594C
  • UNSPSC # 27112114
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Handle Type Dipped
  • Item Diagonal Cutting Pliers
  • Cutting Capacity/Material Copper Wire
  • Handle Colour Royal Blue
  • Nose Type Pointed
  • Spring Return Yes
  • Cut Flush
  • Material Steel
  • Voltage Rating Not Rated
  • Overall Length 4-1/4"
  • Jaw Bend 0 Degrees
  • Jaw Width 13/32"
  • ESD Safe No
  • Insulated / Uninsulated Uninsulated
  • Jaw Length 1/2"
  • Nonsparking No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wire Stripper No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list