Skip Content
PLIERS CUTTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIERS CUTTING

CHANNELLOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNL437
  • Mfr. Model # 437
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Features Channellock Blue(R) Grips for Comfort, High Carbon Steel for Superior Performance on the Job and Specially Coated for Ultimate Rust Prevention, Precision Machined Knife and Anvil Style Cutting Edges to Ensure Perfect Mating and Superior Cutting Edge Life, Box Joint Diagonal, Laser Heat-treated Cutting Edges Last Longer
  • Tip Width 0.94"
  • Cut Anvil
  • Handle Type Dipped Pistol Grip
  • Material High Carbon Steel
  • Item Diagonal Box Joint Cutting Plier
  • Voltage Rating 1000 V
  • Cutting Capacity/Material Piano Wire (0.063" Min Diameter - 0.080" Max Diameter), Hard Wire (0.047" - 0.091"), Medium Hard Wire (0.047" - 0.091") and Soft Wire (0.162" Max Diameter)
  • Handle Colour Blue
  • Overall Length 7"
  • Standards ANSI
  • Nose Type Oval
  • Jaw Bend 0 Degrees
  • Jaw Length 1"
  • Jaw Width 0.94"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Insulated / Uninsulated Insulated
  • Spring Return No
  • Nonsparking No
  • ESD Safe No
  • Wire Stripper No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list