Skip Content
PLIERS CUTTER LNG NOSE 8-5/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIERS CUTTER LNG NOSE 8-5/16IN

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLND203-8N
  • Mfr. Model # D203-8N
  • UNSPSC # 27112134
  • CATALOGUE PAGE # 136
  • Shipping Weight 0.65 lbs

Product Details

8-5/16 inch heavy-duty long nose pliers with side cutter and skinning hole. With skinning hole for #12 B and S insulated wire. Plastic-dipped handles.

Technical Specs

  • Handle Type Plastic Dipped
  • Material Steel
  • Item Nose Plier
  • Overall Length 8-7/16"
  • Side Cutter Yes
  • Jaw Bend 0 Degrees
  • Jaw Length 2-5/16"
  • Spring Return No
  • Jaw Width 1"
  • Tip Width 1/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Max. Jaw Opening 1-1/4"
  • Features Induction-Hardened Cutting Knives, Heavier Design for Greater Cutting Power, Extended Handles, Cleanly Strips 12 Awg Wire
  • Cutting Capacity/Material 12 Awg Copper Wire
  • Joint Type Solid
  • Handle Colour Yellow
  • Insulated / Uninsulated Uninsulated
  • Gripping Surface Smooth
  • Voltage Rating Not Rated
  • ESD Safe No
  • Nonsparking No
  • Wire Stripper Yes
  • Wire Crimper No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list