Skip Content
PLIERS CUT SKIN HOLE CRMPR DIE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIERS CUT SKIN HOLE CRMPR DIE

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLND203-8NCR
  • Mfr. Model # D203-8NCR
  • UNSPSC # 27112134
  • CATALOGUE PAGE # 136
  • Shipping Weight 0.65 lbs

Product Details

Heavy-duty side cutting long-nose pliers, wire stripping and crimping cleanly strips 12 AWG wire: crimps connectors, lugs and terminals.

Technical Specs

  • Features Induction-Hardened Cutting Knives, Heavier Design for Greater Cutting Power, Extended Handles, Cleanly Strips 12 Awg Wire, Crimps Connectors, Lugs and Terminals
  • Handle Type Plastic Dipped
  • Material Steel
  • Handle Colour Yellow
  • Item Nose Plier
  • Cutting Capacity/Material 12 Awg Copper Wire
  • Max. Jaw Opening 1-1/4"
  • Overall Length 8-7/16"
  • Side Cutter Yes
  • Jaw Bend 0 Degrees
  • Spring Return No
  • Jaw Length 2-5/16"
  • Jaw Width 1"
  • Tip Width 1/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Insulated / Uninsulated Uninsulated
  • Joint Type Solid
  • Wire Stripper Yes
  • Wire Crimper Yes
  • Gripping Surface Smooth
  • Voltage Rating Not Rated
  • ESD Safe No
  • Nonsparking No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list