Skip Content
PLIERS COMBINATION 8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIERS COMBINATION 8IN

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOP31
  • Mfr. Model # P31
  • UNSPSC # 27112113
  • CATALOGUE PAGE # 202
  • Shipping Weight 0.5 lbs

Product Details

8" non-sparking slip joint plier.

Technical Specs

  • Material Aluminum Bronze
  • Handle Type Dipped
  • Features Non-Magnetic, Corrosion-Resistant Adjustable Combination
  • Item Slip Joint Pliers
  • Finish Natural
  • Max. Jaw Opening 1/2"
  • Overall Length 8"
  • Wire Cutter No
  • Standards Federal, GSA, Military, ANSI, DIN, OSHA, DOE, NFPA and MSHA Specifications
  • Jaw Width 1"
  • Jaw Length 15/16"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list