Skip Content
PLIERS COBRA WATER PUMP 7-1/4I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIERS COBRA WATER PUMP 7-1/4I

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX8702-180
  • Mfr. Model # 8702-180
  • UNSPSC # 27112113
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Product Details

Greater gripping capacity but much lower weight than comparable wrenches. Fast pushbutton adjustment directly on the workpiece, no unintentional slipping. Fine adjustment for optimum adaptation. Self-locking on pipes and nuts: no slipping. Low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC. Box-joint design: high stability due to double guide. Pinch guard prevents fingers being pinched. Chrome vanadium electric steel, forged, oil-hardened.

Technical Specs

  • Item High-tech Water Pump Pliers
  • Finish Grey Atramentized
  • Material Chrome Vanadium Electric Steel
  • Handle Type Non-Slip Plastic Coating
  • Max. Jaw Opening 1-1/2"
  • Overall Length 180mm
  • Standards ASME B107.23-2004
  • No. of Jaw Positions 18
  • Jaw Length 3/4"
  • Adjustment Type Push-Button
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Features Fine Adjustment for Optimum Adaptation to Different Sizes of Work pieces and a Comfortable Handle Width, Self-Locking on Pipes and Nuts: No Slipping on the Work piece and Low Hand force Required, Gripping Surfaces with Special Hardened Teeth, High Wear Resistance and Stable Gripping, Box-Joint Design for High Stability Due to Double Guide, Reliable Catching of the Hinge Bolt: No Unintentional Shifting, Guard Prevents Operator's Fingers Being Pinched
  • Jaw Width 7/8"
  • Plier Jaw Style V-Jaw
  • Includes 87 Series

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list