PLIERS CIRCLIP SET INT/EXT 4PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIERS CIRCLIP SET INT/EXT 4PC

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX9K0019-02US
  • Mfr. Model # 9K0019-02US
  • UNSPSC # 27112110
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.543 lbs

Product Details

Circlip Pliers Set for Internal and External Circlips

Technical Specs

  • Includes Plastic Pouch, 0.07" Tip Pliers
  • Item Retaining Ring Pliers Set
  • Material Chrome Vanadium Steel
  • Number of Pieces 4
  • Handle Colour Red
  • Handle Design Plastic Coated
  • Tip Type Angled
  • Standards ASTM
  • Overall Length 12.59"
  • For Shaft Dia. 1/8 to 4"
  • Spring Return Yes
  • Tip Angle 45 Degrees
  • Plier Style Internal/External
  • Tip Dia. 0.070"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list