PLIERS CHANNEL LOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PLIERS CHANNEL LOCK

CHANNELLOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNL432
  • Mfr. Model # 432
  • UNSPSC # 27112113
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.91 lbs

Technical Specs

  • Finish Polished
  • Handle Type Dipped
  • Material High Carbon Steel
  • Item Tongue and Groove Pliers
  • Max. Jaw Opening 2"
  • No. of Jaw Positions 7
  • Overall Length 10"
  • Jaw Length 1.37"
  • Plier Jaw Style V-Jaw
  • Features Channel lock Blue(R) Grips for Comfort, Undercut Tongue and Groove Design won't slip, Patented Reinforcing Edge Minimizes Stress Breakage, Smooth Jaw for Use on Plated Fixtures and Surfaces, PermaLock(R) Fastener Eliminates Nut and Bolt Failure, V-Jaws gives more Points of Contact on Round Stock and Tubing
  • Includes PermaLock(R) Fastener
  • Standards ANSI B107.23
  • Adjustment Type Groove Joint
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list