PLIERS CHAN NOSE W/GRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIERS CHAN NOSE W/GRIP

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT282G
  • Mfr. Model # 282G
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Overall Length 4-7/8"
  • Handle Type Dipped
  • Standards Federal Specification GGG-P-471E, ANSI B107.13M
  • Item Needle Nose Pliers
  • Jaw Width 7/16"
  • Jaw Length 1-3/16"
  • Handle Colour Red
  • Tip Width 1/4"
  • Voltage Rating Not Rated
  • Material Steel
  • Cutting Capacity/Material Not Specified
  • Joint Type Solid
  • Max. Jaw Opening 11/16"
  • Side Cutter No
  • Jaw Bend 0 Degrees
  • Spring Return No
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wire Crimper No
  • ESD Safe No
  • Wire Stripper No
  • Gripping Surface Smooth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list