PLIERS CHAIN NOSE BENT 5-7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PLIERS CHAIN NOSE BENT 5-7/8

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM67-401
  • Mfr. Model # 67-401
  • UNSPSC # 27112142
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • Features Slim Tapered Nose
  • Handle Type Cushion Grip
  • Item Bent Needle Nose Pliers
  • Material Steel
  • Cutting Capacity/Material Not Specified
  • Voltage Rating Not Rated
  • Handle Colour Black/Blue
  • Max. Jaw Opening 1-9/32"
  • Overall Length 5-7/8"
  • Joint Type Solid
  • Standards B107.13M-1996
  • Side Cutter No
  • Jaw Bend 60 Degrees
  • Spring Return No
  • Tip Width 19/64"
  • Jaw Length 1-1/2"
  • Insulated / Uninsulated Uninsulated
  • Jaw Width 45/64"
  • Nonsparking No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • ESD Safe No
  • Wire Stripper No
  • Gripping Surface Serrated
  • Wire Crimper No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list