Skip Content
PLIERS CHAIN NOSE 7.813 W/WIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PLIERS CHAIN NOSE 7.813 W/WIRE

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM67-331
  • Mfr. Model # 67-331
  • UNSPSC # 27112142
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.495 lbs

Technical Specs

  • Overall Length 8"
  • Features Slim Tapered Nose
  • Handle Type Cushion Grip
  • Item Chain Nose Pliers
  • Material Steel
  • Voltage Rating Not Rated
  • Cutting Capacity/Material Not Specified
  • Joint Type Solid
  • Handle Colour Black/Blue
  • Max. Jaw Opening 2-1/4"
  • Spring Return No
  • Side Cutter No
  • Jaw Bend 0 Degrees
  • Standards ASME B107.13M-1996
  • Jaw Length 2-1/2"
  • Tip Width 3/16"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Jaw Width 1"
  • Nonsparking No
  • Insulated / Uninsulated Uninsulated
  • ESD Safe No
  • Wire Stripper Yes
  • Wire Crimper No
  • Gripping Surface Serrated

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List