Skip Content
PLIERS BOX JOINT 10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

PLIERS BOX JOINT 10IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPB10
  • Mfr. Model # PB10
  • UNSPSC # 27112113
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Product Details

10 inch box joint pliers. Jaw opening 1-5/16 inches. Chrome vanadium steel. Machined jaws. For pipes, fittings, rod and hoses.

Technical Specs

  • Item Tongue and Groove Pliers
  • Overall Length 10"
  • No. of Jaw Positions 7
  • Max. Jaw Opening 1-5/16"
  • Jaw Length 1.34"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list