PLIERS ALLIGATOR WATER PUMP 9-3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIERS ALLIGATOR WATER PUMP 9-3/4IN

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX8802-250SBA
  • Mfr. Model # 8802-250SBA
  • UNSPSC # 27112113
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.787 lbs

Product Details

Offer 9 adjustment positioning for 30% more gripping capacity. Good access to the workpiece due to slim size in the head and joint area. Self-locking on pipes and nuts: no slipping. Low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC. Box-joint design: high stability due to double guide. Robust construction- particularly suitable for outdoor work. Pinch guard prevents fingers being pinched. Chrome vanadium electric steel, forged, oil-hardened.

Technical Specs

  • Handle Type Comfort Grip
  • Item Water Pump Pliers
  • Material Chrome Vanadium Steel
  • Finish Black Atramentized
  • Max. Jaw Opening 4-3/4"
  • Overall Length 10"
  • Standards ISO 8976
  • No. of Jaw Positions 9
  • Adjustment Type Tongue and Groove
  • Jaw Length 1-1/4"
  • Tether Capable Not Tether Capable
  • Features Self-Locking, Hardened Teeth to 61 HRC, Box-Joint Design, High Stability Double Guide, Pinch Guard, Thin Jaw Profile
  • Plier Jaw Style V-Jaw

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list