Discontinued with Replacement
PLIERS ALLIGATOR 9 POSITN 12IN LEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PLIERS ALLIGATOR 9 POSITN 12IN LEN

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX8801-300
  • Mfr. Model # 8801-300
  • UNSPSC # 27112142
  • CATALOGUE PAGE # 134
  • Shipping Weight 1.26 lbs
Suggested Replacement Product
PLIERS ALLIGATOR 9 POSITN 12IN LEN

Your Price: NA

Product Details

Offer 9 adjustment positioning for 30% more gripping capacity. Good access to the workpiece due to slim size in the head and joint area. Self-locking on pipes and nuts: no slipping. Low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC. Box-joint design: high stability due to double guide. Robust construction- particularly suitable for outdoor work. Pinch guard prevents fingers being pinched. Chrome vanadium electric steel, forged, oil-hardened.

Technical Specs

  • Finish Polished
  • Item Water Pump Pliers
  • Handle Type Plastic Dipped
  • Material Chrome Vanadium Steel
  • Max. Jaw Opening 2-3/4"
  • No. of Jaw Positions 9
  • Overall Length 12"
  • Standards ASTM
  • Adjustment Type Groove Joint
  • Jaw Length 2.38"
  • Jaw Width 1.92"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Plier Jaw Style V-Jaw
  • Includes 88 Series
  • Features Pinch Guard Prevents Operators' Fingers from Being Pinched, Induction Hardened Teeth, Robust Construction, Particularly Suitable for Heavy Duty Work

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list