Skip Content
PLIERS ADJ OIL FILTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIERS ADJ OIL FILTER

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFF297
  • Mfr. Model # FF297
  • UNSPSC # 39121409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Item Oil Filter Pliers
  • Capacity 2-1/4" to 5"
  • Type Adjustable
  • Length (In.) 13-19/32"
  • Application Heavy-duty Forged Jaws with Three Contact Points to Grip Stubborn Oil Filters.textured Grips for Non-slip Operation
  • Includes Pliers Only
  • For Use With Oil Filter and Automotive Tools
  • Material Forged Alloy Steel
  • Socket Sizes (In.) N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list