PLIERS 90DEG INT CIRCLIP 85-140MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PLIERS 90DEG INT CIRCLIP 85-140MM

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX4821J41
  • Mfr. Model # 4821J41
  • UNSPSC # 27112110
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.31 lbs

Product Details

Heavy-duty for continuous operation: up to 10 times longer service life than turned tips. Bolted joint: precise, zero backlash operation of pliers. Non-slip plastic coating on the handles. Pliers Body: Chrome Vanadium electric steel, forged and oil hardened. Inserted tips: spring steel wire, drawn.

Technical Specs

  • Includes Screw Joint
  • Item Circlip Pliers
  • Number of Pieces 1
  • Handle Design Plastic Coated
  • Handle Colour Red
  • Tip Type Bent
  • Material Chrome Vanadium Steel
  • Overall Length 12"
  • Standards DIN 5256 D
  • Spring Return No
  • Tip Dia. 0.125"
  • For Bore Dia. 3-3/8" to 5-1/2"
  • Plier Style Internal
  • Tip Angle 90 Degrees
  • Features Screw Joint, Spring Steel Wire Inserted Tips

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list