Skip Content
PLIERS 90DEG INT CIRCLIP 19-60MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIERS 90DEG INT CIRCLIP 19-60MM

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX4821J21
  • Mfr. Model # 4821J21
  • UNSPSC # 27112110
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Product Details

Heavy-duty for continuous operation: up to 10 times longer service life than turned tips. Bolted joint: precise, zero backlash operation of pliers. Non-slip plastic coating on the handles. Pliers Body: Chrome Vanadium electric steel, forged and oil hardened. Inserted tips: spring steel wire, drawn.

Technical Specs

  • Number of Pieces 1
  • Item Circlip Pliers
  • Includes Screw Joint
  • Material Chrome Vanadium Steel
  • Handle Colour Red
  • Handle Design Plastic Coated
  • Overall Length 6-1/2"
  • Standards DIN 5256 D
  • For Bore Dia. 3/4" to 2-3/8"
  • Tip Type Bent
  • Spring Return No
  • Tip Angle 90 Degrees
  • Tip Dia. 0.070"
  • Plier Style Internal
  • Features Screw Joint, Spring Steel Wire Inserted Tips

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list