Skip Content
PLIERS 5IN DAIG REG BEVEL EDGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PLIERS 5IN DAIG REG BEVEL EDGE

XCELITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XCLS55N
  • Mfr. Model # S55N
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Handle Type Ergonomic
  • Item Diagonal Cutter, Beveled
  • Handle Colour Green
  • Cut Flush
  • Voltage Rating Not Rated
  • Material Steel
  • Overall Length 5"
  • Nose Type Oval
  • Spring Return No
  • Jaw Width 19/32"
  • Jaw Length 49/64"
  • Insulated / Uninsulated Uninsulated
  • Wire Stripper No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No
  • ESD Safe No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list