PLIERS -51/2INSLIM LINE FINE T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PLIERS -51/2INSLIM LINE FINE T

XCELITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XCLLN775512G
  • Mfr. Model # LN775512G
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Features Copper Alloy Joint Rivet
  • Overall Length 5-1/2"
  • Handle Type Ergonomic
  • Item ESD Long Nose Pliers
  • Standards ESD Safety Standards
  • Material Steel
  • Cutting Capacity/Material Not Specified
  • Voltage Rating Not Rated
  • Handle Colour Green
  • Joint Type Solid
  • Max. Jaw Opening 1"
  • Spring Return No
  • Side Cutter No
  • Jaw Length 1-3/4"
  • Jaw Bend 0 Degrees
  • Jaw Width 15/32"
  • Tip Width 5/64"
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No
  • Wire Crimper No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • ESD Safe Yes
  • Wire Stripper No
  • Gripping Surface Smooth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list