Skip Content
PLIERS 51/2IN SLIM LINE NEEDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PLIERS 51/2IN SLIM LINE NEEDLE

XCELITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XCLLN775512V
  • Mfr. Model # LN775512V
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Handle Type Ergonomic
  • Item ESD Long Nose Pliers
  • Features Copper Alloy Joint Rivet
  • Overall Length 5-1/2"
  • Standards ESD Safety Standards
  • Material Steel
  • Cutting Capacity/Material Not Specified
  • Joint Type Solid
  • Handle Colour Green
  • Voltage Rating Not Rated
  • Max. Jaw Opening 1"
  • Side Cutter No
  • Spring Return Yes
  • Jaw Bend 0 Degrees
  • Jaw Width 15/32"
  • Tip Width 5/64"
  • Insulated / Uninsulated Uninsulated
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • ESD Safe Yes
  • Wire Stripper No
  • Wire Crimper No
  • Gripping Surface Smooth
  • Jaw Length 1-3/4"
  • Nonsparking No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list