PLIERS 4PC SET IN FOAM TRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PLIERS 4PC SET IN FOAM TRAY

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX0020-01V01
  • Mfr. Model # 0020-01V01
  • UNSPSC # 27112137
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Handle Type Plastic Dipped
  • Includes Combination Pliers, Snipe Nose Side Cutting Pliers, High Leverage Diagonal Cutting Pliers, Water Pump Pliers
  • Item Pliers Set
  • Material Chrome Vanadium Steel
  • Handle Colour Red
  • Number of Pieces 4
  • Standards ASTM
  • ESD Safe No
  • Spring Return No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list