PLIERS 4IN DIAGONAL SF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PLIERS 4IN DIAGONAL SF

XCELITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XCLMS54
  • Mfr. Model # MS54
  • UNSPSC # 27112142
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

5 inch midget pointed nose cutter with narrow jaw. Narrow jaw and narrow hinge diagonal cutter. Reaches into confined areas to permit full-flush cutting. Fully-polished head and neck. With coil spring. Plastic-dipped handles.

Technical Specs

  • Jaw Length 11/16" 17 mm
  • Jaw Width 1/2" 13 mm
  • Item Diagonal Cutting Plier
  • Features Green Cushion Grips
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list