Skip Content
PLIERS 4IN DIAGONAL SF CARDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIERS 4IN DIAGONAL SF CARDED

XCELITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XCLMS54V
  • Mfr. Model # MS54V
  • UNSPSC # 27112114
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Features Copper Alloy Joint Rivet
  • Cut Semi Flush
  • Handle Type Cushion Grip
  • Item High Leverage Diagonal Cutters
  • Material Steel
  • Voltage Rating 1000V
  • Cutting Capacity/Material 18 AWG Steel Wire (.047)
  • Overall Length 4"
  • Nose Type Oval
  • Max. Jaw Opening 1"
  • Handle Colour Green
  • Standards ESD Safety Standards
  • Spring Return Yes
  • Jaw Bend 15 Degrees
  • Jaw Length 13/32"
  • Tip Width 1/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wire Stripper No
  • Nonsparking No
  • ESD Safe No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list