PLIERS 4IN ANGLED FC CARDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PLIERS 4IN ANGLED FC CARDED

XCELITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XCLGA54JV
  • Mfr. Model # GA54JV
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Handle Type Ergonomic
  • Item ESD Cutting Pliers
  • Cut Flush
  • Features Copper Alloy Joint Rivet
  • Material Steel
  • Voltage Rating Not Rated
  • Standards ESD Safety Standards
  • Handle Colour Green
  • Spring Return Yes
  • Nose Type Angled
  • Overall Length 4"
  • Tip Width 1/32"
  • Jaw Width 7/16"
  • Jaw Length 7/16"
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • ESD Safe No
  • Wire Stripper No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list