PLIERS 1178M SHEARCUTTER-MICRO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIERS 1178M SHEARCUTTER-MICRO

XCELITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XCL1178M
  • Mfr. Model # 1178M
  • UNSPSC # 27112145
  • CATALOGUE PAGE # 144
  • Shipping Weight 0.23 lbs

Product Details

Heavy-duty for IC pins, cables and harnesses. Maximum durability and operator safety. Flush cuts soft wire up to 14 AWG (1.6 mm).

Technical Specs

  • Item Heavy-duty Shear Cutter
  • Features Heavy-duty for Ic Pins, Cables and Harnesses, Maximum Durability, Maximum Operator Safety, Flush Cuts Soft Wire Up to 14 Awg (1.6 Mm), Features Red Grips
  • Cutting Action Shear Cut
  • Handle Design Cushion Grip
  • Overall Length 8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list