PLIER WRENCHES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIER WRENCHES

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX8605-150
  • Mfr. Model # 8605-150
  • UNSPSC # 27112113
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Product Details

Replaces a full set of inch and metric open end wrenches. Smooth jaws for damage free installation of plated fittings - working directly on chrome!. Adjustable tightening tool. Excellent for gripping, holding, pressing and bending applications. Zero backlash jaw surface pressure prevents damage to edges. Adjustment at the touch of a button. Parallel jaws allow infinitely variable gripping of all widths to the specified maximum size. Reliable catching of the hinge bolt: no unintentional shifting

Technical Specs

  • Finish Nickel Plated
  • Handle Type Comfort Grip
  • Item Tongue and Groove Pliers
  • Material Chrome Vanadium Steel
  • Max. Jaw Opening 1"
  • Overall Length 6"
  • Adjustment Type Push-Button
  • Standards ISO 5743
  • No. of Jaw Positions 14
  • Tether Capable Not Tether Capable
  • Jaw Length 57-64"
  • Plier Jaw Style Straight Jaw
  • Features Box Joint, Replaces Inch and Metric Open End Wrenches, Use For Gripping, Holding, Pressing, and Bending Applications, Zero Backlash Jaw Surface Pressure Prevents Damage to Edges of Sensitive Components, Push Button Adjustment, Jaw Action Allows Tightening
  • Jaw Width 9/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list