PLIER WRENCH 6 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIER WRENCH 6 INCH

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX8603-150
  • Mfr. Model # 8603-150
  • UNSPSC # 27112113
  • CATALOGUE PAGE # 133
  • Shipping Weight 0.41 lbs

Product Details

Replaces a full set of inch and metric open end wrenches. Smooth jaws for damage free installation of plated fittings - working directly on chrome!. Adjustable tightening tool. Excellent for gripping, holding, pressing and bending applications. Zero backlash jaw surface pressure prevents damage to edges. Adjustment at the touch of a button. Parallel jaws allow infinitely variable gripping of all widths to the specified maximum size. Reliable catching of the hinge bolt: no unintentional shifting.

Technical Specs

  • Finish Chrome Plated
  • Handle Type Plastic Coated
  • Material Chrome Vanadium Electric Steel
  • Item Mini Pliers Wrench
  • Max. Jaw Opening 1"
  • Overall Length 6"
  • Standards ISO 5743
  • Adjustment Type Push-Button
  • Jaw Length 3/4"
  • No. of Jaw Positions 14
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Plier Jaw Style Straight Jaw
  • Features Adjustable Tightening Tool, also Excellent for Gripping, Holding, Pressing and Bending Work pieces, Zero Backlash Jaw Pressure Prevents Damage to Edges of Sensitive Components, Parallel Jaws Give a More Solid Grip: Its Design Allows Flexible Adjustment of All Widths Up to the Specified Maximum Size, Reliable Catching of the Hinge Bolt: No Unintentional Shifting, the Ratchet Type Principle Allows Quick and Easy Tightening and Release of All Bolted Connections, Lever Transmission Greater Than 10 : 1 for Strong Gripping Power
  • Jaw Width 9/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list