Skip Content
PLIER WRENCH 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIER WRENCH 12IN

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX8603-300
  • Mfr. Model # 8603-300
  • UNSPSC # 27112142
  • CATALOGUE PAGE # 133
  • Shipping Weight 1.62 lbs

Product Details

Ideal for frequent changeovers to workpieces of different sizes. Automatic adjustment per one handed operation both for right-handed and left-handed use. Good access to the workpiece thanks to the slim dimensions in the head and joint area and flush joint bolt. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required.

Technical Specs

  • Finish Chrome Plated
  • Handle Type Plastic Coated
  • Material Chrome Vanadium Electric Steel
  • Max. Jaw Opening 2-3/8"
  • Item Pliers Wrench
  • Standards ASTM
  • Overall Length 12"
  • Jaw Length 2-3/8"
  • Jaw Width 3/8"
  • Features Excellent for Gripping, Holding, Pressing and Bending Work pieces, Zero Backlash Jaw Pressure Prevents Damage to Edges of Sensitive Components, Parallel Jaws Give a More Solid Grip, Its Design Allows Flexible Adjustment of All Widths Up to the Specified Maximum Size, Reliable Catching of the Hinge Bolt: No Unintentional Shifting, the Ratchet Type Principle Allows Quick and Easy Tightening and Release of All Bolted Connections, Lever Transmission Greater Than 10 : 1 for Strong Gripping Power
  • No. of Jaw Positions 22
  • Adjustment Type Push-Button
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Plier Jaw Style Straight Jaw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list