PLIER WIRE TWISTER 6 REVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIER WIRE TWISTER 6 REVE

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT196
  • Mfr. Model # 196
  • UNSPSC # 27112126
  • CATALOGUE PAGE # 142
  • Shipping Weight 0.55 lbs

Product Details

Reversible safety wire twister pliers provides right and left twist capabilities. Meets SAE Aerospace Standard AS 567 Twister requirements. For wire sizes 0.020 - 0.041" Reversible, automatic wire twister pliers. Overall length 8-3/4".

Technical Specs

  • Return Type Automatic
  • Overall Length 8-3/4"
  • Item Wire Twister Reversible Pliers
  • Application for Stainless Steel Safety Wire in Aviation and Other Applications Where Vibration May Cause Fasteners to Back Out
  • Includes (1) Pair PRT196
  • Finish Black Oxide
  • Material Steel
  • Number of Pieces 1
  • Wire Size 0.020" - 0.041"
  • Jaw Type Serrated
  • Rotation Cw/Ccw
  • Standards Federal Specification Ggg-W-340B, Ansi Spec B107.18M
  • Handle Material Steel
  • Nominal Length 6"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list