Skip Content
PLIER WIRE TWISTER 6 REVE-TETH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLIER WIRE TWISTER 6 REVE-TETH

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT196TT
  • Mfr. Model # 196TT
  • UNSPSC # 27112126
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.64 lbs

Product Details

Induction hardened cutting edges. Plastisol grips for added comfort. Tethered for anchoring when working at heights.

Technical Specs

  • Finish Black Oxide
  • Includes Tether Ready Attachment
  • Item Tethered Wire Plier Twisters
  • Wire Size 0.020" - 0.041"
  • Jaw Type Flat Top Diamond Serrations
  • Material Steel
  • Return Type Manual, Automatic
  • Overall Length 8-3/4"
  • Rotation Cw/Ccw
  • Tether Capable Tether Ready
  • Application for Stainless Steel Safety Wire in Aviation and Other Applications Where Vibration May Cause Fasteners to Back Out
  • Number of Pieces 1
  • Standards Sae Aerospace Standard as 567 Twister Requirements
  • Handle Material Steel
  • Nominal Length 8-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list