PLIER WIRE STRIPPERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIER WIRE STRIPPERS

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT296
  • Mfr. Model # 296
  • UNSPSC # 27111510
  • CATALOGUE PAGE # 220
  • Shipping Weight 0.3 lbs

Product Details

6-1/16 inch wire stripper. Strips wire sizes #22, 24, 26, 28 and 30 AWG. Wire cutter. Pliers nose for pulling and looping wire. Spring return and convenient handle lock. Cushion grip handles for comfort.

Technical Specs

  • Features Pliers Nose for Pulling and Looping Wire, Automatic Spring Return, Plastisol Grips for Added Comfort
  • Capacity 22, 24, 26, 28, and 30 AWG
  • Handle Type Spring Return
  • Includes Cutter
  • Adjustable Automatic
  • Cable Type Solid and Stranded
  • Item Wire Stripper Pliers
  • Overall Length 6-1/16"
  • Handle Material Plastisol
  • Functions Strip
  • Standards ASME
  • Insulated Yes
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list