Discontinued with Replacement
PLIER WATER PUMP 180MM LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PLIER WATER PUMP 180MM LENGTH

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX8701-180
  • Mfr. Model # 8701-180
  • UNSPSC # 27112113
  • CATALOGUE PAGE # 133
  • Shipping Weight 0.43 lbs
Suggested Replacement Product
PLIERS WATERPUMP COBRA 7 1/4IN

Your Price: NA

Product Details

Adjustment at the touch of a button directly on the workpiece. Fine adjustment for optimum adaptation. Comfortable gripping position. Self-locking on pipes & nuts: no slipping. Low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC. Box-joint design: high stability due to double guide. Reliable catching of the hinge bolt: no unintentional shifting. Pinch guard prevents fingers being pinched. Chrome vanadium electric steel, forged, oil-hardened.

Technical Specs

  • Finish Gray Atramentized
  • Item Water Pump Pliers
  • Handle Type Plastic Coated
  • Material Chrome Vanadium Steel
  • Max. Jaw Opening 1-1/2"
  • Standards ISO 8976
  • Overall Length 7"
  • No. of Jaw Positions 18
  • Tether Capable Not Tether Capable
  • Jaw Length 1-5/32"
  • Adjustment Type Push-Button
  • Includes 87 Series
  • Features Pinch Guard Prevents Operators' Fingers from Being Pinched, Induction Hardened Teeth, Robust Construction, Particularly Suitable for Heavy Duty Work
  • Plier Jaw Style V-Jaw
  • Jaw Width 7/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list