Discontinued with Replacement
PLIER STAPLING HVY DUTY POWERCROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PLIER STAPLING HVY DUTY POWERCROWN

STANLEY BOSTITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STBP6C8
  • Mfr. Model # P6C8
  • UNSPSC # 44121615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs
Suggested Replacement Product
STAPLER PLIER TYPE EX HVY DUTY

Web Price : $37.18 / EACH

Technical Specs

  • Staple Capacity 84
  • Features Ergonomic Design, Easy Squeeze Bearing System, Quick Load Magazine
  • Includes Stapler Only
  • Body Material Steel
  • Item Plier Stapler
  • Overall Length 7"
  • Power Source Manual
  • For Use With Mfr. No. Stcr50191/4-6M, Stcr5019 5/16-5M, Stcr50193/8-5M Staples
  • Body Colour Black
  • Staple Type Power Crown
  • Primary Application General Purpose
  • Nail Type No Nails
  • Crown Width 7/16"
  • Leg Length 1/4" to 3/8"
  • Fits Wire Dia. 1/16"
  • Nail Length Staples Only
  • Duty Rating Heavy Duty
  • Nail Capacity None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list