PLIER STAPLER MAN 180 SHEET BLK/GRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLIER STAPLER MAN 180 SHEET BLK/GRY

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2WFR6
  • Mfr. Model # 2WFR6
  • UNSPSC # 44121615
  • CATALOGUE PAGE # 2156
  • Shipping Weight 4.03 lbs

Product Details

Stapler. Sheet capacity 200. Throat depth 2-1/2 inches. Black/gray. Length 14-1/2 inches. Width 4 inches. Height 8-1/4 inches. Staple capacity 210. Material metal/plastic. Design full strip. Top loading. For use with 3/8, /2 inch staples.

Technical Specs

  • Height 8-1/4"
  • Colour Black/Gray
  • For Use With 3/8", 1/2" Staples
  • Item Stapler
  • Material Metal/Plastic
  • Length 14-1/2"
  • Width 4"
  • Design Full Strip
  • Sheet Capacity 200
  • Staple Capacity 210
  • Loading Top
  • Throat Depth 2-1/2"
  • Includes Removable chip tray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list